Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 1/2 Cut L
Mfr # 31573
Zoro # G8626886
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 31573
- Zoro # G8626886
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- DAYTON Cap Cover with Spring (963203300)
- MALCO Malco IMSHXLC C-RHEX Cleanable, Reversible 6-inch Magnetic Hex Chuck Driver (1 per Pack) (IMSHXLC)
- M-D Trowel Sq Notch 1/8X1/8X1/8In (20057)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95915)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- Yg-1 Tool Co End Mills