Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 1/2 Cut L
Mfr # 30573
Zoro # G9628071
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 30573
- Zoro # G9628071
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- Yg-1 Tool Co End Mills