Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 1-1/8 Cut L
Mfr # 08573TN
Zoro # G6032923
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08573TN
- Zoro # G6032923
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/4" |
Length of Cut | 1 1/8 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- MAYHEW Dom (36s) Pry Bar-curved, Red (14117)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (31573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84593TF)
- YG-1 TOOL CO X-Power Pro 4Fl Long (GM817080)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- Yg-1 Tool Co End Mills