Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 1-1/8 Cut L
Mfr # 08573
Zoro # G7521647
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08573
- Zoro # G7521647
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- LANG TOOLS 3/8" Drive Magnetic Spark Plug Socket 5/8" (528)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- SAFETY SPEED Prem Plastics, Thin Aluminum Saw Blade (860TCGS)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95915)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554TF)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose Long (5436761)
- Yg-1 Tool Co Carbide End Mills