Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/4, 1-1/8 Cut L
Mfr # 02573TN
Zoro # G5956334
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 3 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 02573TN
- Zoro # G5956334
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Hose Remover S No.970 HRSx130 (970HRS130)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- HHIP 10" MT5 75 Degree Bull Nose Live Center (3900-5018)
- YG-1 TOOL CO HSS End Mill, Single, 3/16x3/8x1/2x2-3/8in (04043)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- Yg-1 Tool Co End Mills