Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/2, 5/8 Cut L
Mfr # 30593
Zoro # G6018415
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 30593
- Zoro # G6018415
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Standard Depth, Black Oxide (J7418S)
- GARDNER BENDER Tap Splice, 14-16 AWG, Blue, PK25 (10-100)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 5/16 Cut L (32562)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- Yg-1 Tool Co Carbide End Mills