Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/2, 2 Cut L
Mfr # 08593
Zoro # G6026684
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 08593
- Zoro # G6026684
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 4 in |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 219 Piece Mechanics Tool Set in 3 Drawer Storage Box (80940)
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk (55666)
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- DRILL AMERICA 27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X27/64)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95912)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1, 1-1/2 Cut L (07600)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95905)
- KODIAK CUTTING TOOLS 0.013 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525091)
- Yg-1 Tool Co Carbide End Mills