Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/2, 1 Cut L
Mfr # 13593TN
Zoro # G5906406
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 13593TN
- Zoro # G5906406
- UPC # 094721527625
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.7 HSS Plug Tap and 3.30mm HSS Drill Bit (POUM4X.7)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, Metric, 11 pcs (2611)
- CMT 10" Stainless Steel Blade (226.572.10)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 1 Cut L (01588)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7500)
- Yg-1 Tool Co End Mills