Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/2, 1 Cut L
Mfr # 07593
Zoro # G4522743
original price:
$53.10
18% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07593
- Zoro # G4522743
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/16 Cut L (33556)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- Yg-1 Tool Co End Mills