Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/16, 1/8 Cut L
Mfr # 33554TN
Zoro # G9146557
original price:
$16.09
13% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 33554TN
- Zoro # G9146557
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/16 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6749959)
- FEIN Cutter (64301001010)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 13 mm L.23 mm (01010013)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- YG-1 TOOL CO 2 Flute Regular Length 30 Deg Helix For Rib Processing X-Power Carbide (93560)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- Yg-1 Tool Co End Mills