Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1, 1-1/2 Cut L
Mfr # 07600
Zoro # G4611476
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07600
- Zoro # G4611476
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- WELLER Crescent 10 in. Alloy Steel Straight Jaw Curved Pliers (C10SVN-08)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.50 mm (01020011)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1-1/8 Cut L (08579TN)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68S917)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 11/64, Shank Dia.: 3/16" (21316)
- Yg-1 Tool Co Carbide End Mills