Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Carbide Drills, 21/32, Flute 3-11/16in.
Mfr # DH501077
Zoro # G9246501
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.6563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DH501077
- Zoro # G9246501
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32 in |
Overall Length | 5 5/8 in |
Flute Length | 3 11/16 in |
Maximum Drilling Depth | 3 11/16 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.6563 |
Grade | K30-40 |
Application | For Hardened Materials |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6563, Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 4mm 6 pt Metric Socket, 6 Points (41403)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- YG-1 TOOL CO Carbide Drills, 11.5mm, Flute 47mm (DH404115)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/16 (C13192)
- Yg-1 Tool Co Drill Bits