Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Carbide Drills, 1/4in., Flute 1-5/8in.
Mfr # 0161ATF
Zoro # G9246255
original price:
$39.39
7% off
new price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 0161ATF
- Zoro # G9246255
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Overall Length | 3 3/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Sizes Included | 1/4" |
Depth:Dia. Ratio | 3xD |
Details
Item | Jobber Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.2500 |
Application | For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel |
Grade | K30-40 |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2500, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm (C74043)
- Yg-1 Tool Co Jobber Length Drill Bits