Shop All Screw Machine Length Drill Bits
Yg-1 Tool Co
Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide
Mfr # DH404140
Zoro # G9246483
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.5512
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DH404140
- Zoro # G9246483
- Country of Origin Korea, Republic of
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 54.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 14.00mm |
Details
Item | Carbide Drills |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.5512 |
Drill Bit Material | Solid Carbide |
Application | For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel |
Grade | K30-40 |
Description
Carbide Drills, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- VEGA Hex 8Mm Socket Bit x 1" - 3/8 Sq Dr (228H080SB)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- YG-1 TOOL CO Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404130)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- CLEVELAND Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04668)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50819)
- Yg-1 Tool Co Drill Bits