Shop All Screw Machine Length Drill Bits
Yg-1 Tool Co
Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide
Mfr # DH404130
Zoro # G9246465
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH404130
- Zoro # G9246465
- Country of Origin Korea, Republic of
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Overall Length | 102.00 mm |
Flute Length | 51.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 13.00mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Drills |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.5118 |
Application | For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel |
Grade | K30-40 |
Description
Carbide Drills, Drill Bit Size 13.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5118
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" 27 ft.-lb. Air Ratchet Wrench (CP9427)
- LENOX Band Saw Blade, 9 ft. 11-1/2" L (87881CLB93035)
- MILWAUKEE TOOL Multiple Drive Size Set Drive 1/2 in, 3/8 in, 9/16 in Size, Deep Socket, Black Oxide (49-66-4485)
- OTC Rolling Head Pry Bar, 21" (7179)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 7.0x74.0 Point (DH404070)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14813)
- Yg-1 Tool Co Screw Machine Length Drill Bits