Shop All Collet Chucks
Yg-1 Tool Co
Carbide Drill w/o Coolant, 19/64 dia.
Mfr # 0191ATF
Zoro # G7343283
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 9/16 in
- Shank Dia. 19/64 in
- End Mill Style Square
- Length of Cut 1 7/8 in
- Milling Dia. 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 0191ATF
- Zoro # G7343283
- Country of Origin Korea, Republic of
- Category Collet Chucks
Dimensions
Overall Length | 3 9/16 in |
Shank Dia. | 19/64 in |
Length of Cut | 1 7/8 in |
Milling Dia. | 19/64 in |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 19/64 in Milling Dia., Length of Cut 1 7/8 in, Overall Length 3 9/16 in, Shank Dia. 19/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- GREAT NECK SCREWDRIVER 6-IN-1 PRO (SD12E)
- PROTO 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J07524MT)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- GS TOOLING #12 ER16 Tap Collets (337853)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- ZEPHYR Collet Chuck w/1/4-28 Threaded Spindle (ZT41C-1/4)
- HHIP Square ER-40 Collet Block (3900-5125)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- Yg-1 Tool Co Collets, Chucks & Accessories