Shop All Feeler Gauges
Yg-1 Tool Co
Carbide Drill w/o Coolant, 13.5 dia.
Mfr # DH423135
Zoro # G7342610
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Shank Dia. 14 mm
- Length of Cut 60 mm
- Milling Dia. 13.5 mm
- Overall Length 107 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH423135
- Zoro # G7342610
- Country of Origin Korea, Republic of
- Category Feeler Gauges
Dimensions
Shank Dia. | 14 mm |
Length of Cut | 60 mm |
Milling Dia. | 13.5 mm |
Overall Length | 107 mm |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 13.5 mm Milling Dia., Length of Cut 60 mm, Overall Length 107 mm, Shank Dia. 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- TEKTON Drive Socket Rail, 3/4" (OSR33310)
- OTC Differential Side Bearing Puller Set (4520)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- LISLE VALVE TAPPET FEELER GAUGE (LI68050)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- CRAFTSMAN Feeler Gauges, 32-Blade Feeler Gauge (CMMT14105)
- Yg-1 Tool Co Precision Gauges & Accessories