Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 5/8", Cobalt
Mfr # 42337
Zoro # G9304889
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 3/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 42337
- Zoro # G9304889
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 1 3/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 4.6 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Item | Ball End Mill |
End Mill Style | Ball Nose |
List Number | E2111 |
End Mill Application | Finishing |
Finish | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Drilling Tool Configuration | Individual |
Material - Machining | Cobalt |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Steel |
Chip-Breaker | No |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | P |
Description
Ball End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- BOJO TOOLS Wide Pry Bar Tool (ATH-5-NGL)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- Yg-1 Tool Co End Mills