Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 1/8", HSS
Mfr # 41039HN
Zoro # G9306849
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 41039HN
- Zoro # G9306849
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Overall Length | 2.3 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Style | Ball Nose |
Item | Ball End Mill |
List Number | E1110 |
Finish | TiN |
End Mill Application | Finishing |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Finish - Machining | TiN |
Primary Material Application | Steel |
Chip-Breaker | No |
Shank Type - Machining | Weldon Flat |
Primary Material Application ISO Code | P |
Coolant Fed | Non-Coolant Through |
Description
Ball End Mill, 1/8 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Alu-Power (37593)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- Yg-1 Tool Co Ball End Mills