Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 1", HSS
Mfr # 68422
Zoro # G9307923
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 68422
- Zoro # G9307923
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 1 in |
Overall Length | 4.5 in |
Details
Number of Flutes | 5 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Style | Ball Nose |
Item | Ball End Mill |
List Number | E2193 |
End Mill Application | Roughing |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Primary Material Application ISO Code | P |
Material - Machining | Cobalt |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Chip-Breaker | No |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Description
Ball End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Pin Punch (66058)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- MAYHEW Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in (21601)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- Yg-1 Tool Co End Mills