Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 1", Carbide
Mfr # 50600
Zoro # G9304423
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 50600
- Zoro # G9304423
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 2 1/4 in |
Shank Dia. | 1 in |
Overall Length | 5 in |
Milling Dia. | 1 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
End Mill Application | Finishing |
List Number | E5014 |
End Mill Style | Ball Nose |
Item | Ball End Mill |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Shank Type - Machining | Weldon Flat |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Chip-Breaker | No |
Description
Ball End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- CHANNELLOCK Premium Double Zip Pouch (ZPS2G)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-090)
- Yg-1 Tool Co Ball End Mills