Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Double End, 3/4", HSS
Mfr # 45109
Zoro # G9304931
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 5/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 45109
- Zoro # G9304931
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 1 5/16 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
Finish | Bright (Uncoated) |
List Number | E1112 |
End Mill Style | Ball Nose |
Cutting Direction | Right Hand |
Item | Ball End Mill |
Shank Type - Machining | Weldon Flat |
Chip-Breaker | No |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | P |
Drilling Tool Configuration | Individual |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Description
Ball End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper 30-20 Awg Pp Retail Card (PA1118)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- HHIP 1-1/4 X 1/2 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0225)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball End Mill, Single End, 11/16", Cobalt (43350CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-12X)
- Yg-1 Tool Co End Mills