Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Double End, 1/2", Cobalt
Mfr # 46321CC
Zoro # G9306103
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 46321CC
- Zoro # G9306103
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 4.1 in |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Finish | TiCN |
End Mill Style | Ball Nose |
Cutting Direction | Right Hand |
List Number | E2069 |
Item | Ball End Mill |
End Mill Application | Finishing |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | P |
Finish - Machining | TiCN |
Shank Type - Machining | Weldon Flat |
Chip-Breaker | No |
Coolant Fed | Non-Coolant Through |
Drilling Tool Configuration | Individual |
Material - Machining | Cobalt |
Description
Ball End Mill, 1/2 in Milling Dia., Cobalt, TiCN, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- CAPRI TOOLS 3/8 in Drive Long 5/16 in Hex Bit Socket (3-0617)
- KRAFT TOOL Drywall Corner Roller, 3 (DC267)
- YG-1 TOOL CO Ball End Mill, Double End, 1/2", Cobalt (45321CN)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1/2, 1 Cut L (41321)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT (SFBM-002-0)
- Yg-1 Tool Co End Mills