Shop All Milling Inserts
Yg-1 Tool Co
Apkt160404Pdtr Yg602 Milling Insert
Mfr # 12000003
Zoro # G4325864
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG602
- Series APKT
- Relief Angle 11°
- Application P,M,K,S,H
- Insert Type With Screw hole, chipbreaker on one face only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12000003
- Zoro # G4325864
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Corner Radius (in) | 0.015625 |
Cutting Edge Length (fraction) | 0.598 |
Corner Radius (mm) | 0.396875 |
Cutting Edge Length (in) | 0.598 |
Wiper Edge Length | 0.044 |
Cutting Edge Length (mm) | 15.1892 |
Corner Radius (frac) | 0.015625 |
Corner Radius | 0.015625 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Special extension L.120 mm d.23, 2 mm (13210001)
- WESTWARD Mechanical Jaw Puller, 1 ton Cap, 2 Jaws (23MD16)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- Yg-1 Tool Co Milling Inserts