Shop All Milling Inserts
Yg-1 Tool Co
Aomt123608Pdtr Yg602 Milling Insert
Mfr # 12000218
Zoro # G4301513
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade YG602
- Relief Angle Special
- Application P,M,K,S,H
- Insert Type With Screw hole, chipbreaker on one face only
- Series AOMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12000218
- Zoro # G4301513
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Corner Radius | 0.03125 |
Cutting Edge Length (fraction) | 0.413 |
Cutting Edge Length (mm) | 10.4902 |
Cutting Edge Length (in) | 0.413 |
Details
Grade | YG602 |
Relief Angle | Special |
Application | P,M,K,S,H |
Insert Type | With Screw hole, chipbreaker on one face only |
Series | AOMT |
ANSI/ISO | ISO |
Material | Carbide |
Cutting Edge Angle | 90° |
System of Measurement | Inch |
ANSI Code | AOMT123608PDTR |
Coating Process | PVD |
Shape | Parallelogram |
Type | MILLING INSERT |
ISO Code | AOMT123608PDTR |
Chipbreaker Application | General Application |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- BOSCH JIMMY PRY BAR 30" (OT7168)
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- GREAT NECK 6-In Quick Release C-Clamp (QRCC6)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- Yg-1 Tool Co Milling Inserts