Shop All Milling Inserts
Yg-1 Tool Co
Adkt1505Pdtr Yg602 Milling Insert
Mfr # 12000220
Zoro # G4293518
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG602
- Insert Type With Screw hole, chipbreaker on one face only
- Application P,M,K,S,H
- Relief Angle 15°
- Series ADKT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12000220
- Zoro # G4293518
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Cutting Edge Length (in) | 0.539 |
Cutting Edge Length (fraction) | 0.539 |
Cutting Edge Length (mm) | 13.6906 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- FEIN Sqare Caulking Blades Slm 60X30X1 Pack5 (63903236230)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- Yg-1 Tool Co Milling Inserts