Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Nitride & Steam Oxide
Mfr # S0D20
Zoro # G4508320
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.712
- Size 2 x 11*1/2
- Finish Nitrided Steam Oxide
- Material HSSE-V3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S0D20
- Zoro # G4508320
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 2 x 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Weight | 3.712 |
Finish | Nitrided Steam Oxide |
Material | HSSE-V3 |
System of Measurement | Inch |
Blank Standard | 311 |
Pitch | 11.5 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/2 (C02877)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- Yg-1 Tool Co Taps