Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Nitride & Steam Oxide
Mfr # S0960
Zoro # G4508059
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nitrided Steam Oxide
- Size 1*1/2 X 11*1/2
- Weight 2.165
- Material HSSE-V3
- Pitch 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S0960
- Zoro # G4508059
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1*1/2 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Finish | Nitrided Steam Oxide |
Weight | 2.165 |
Material | HSSE-V3 |
Pitch | 11.5 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed (06686NN)
- 3M Stripe Off Wheel 07499, 4inx5/8 in, 5PK (07499)
- HYDE Shaver, Wallpaper (33100)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- Yg-1 Tool Co Taps