Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9D20
Zoro # G4509510
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hardslick
- Size 2 X 11*1/2
- Weight 3.672
- Material HSSE-V3
- Blank Standard 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R9D20
- Zoro # G4509510
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 2 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Finish | Hardslick |
Weight | 3.672 |
Material | HSSE-V3 |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Pitch | 11.5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T10-1000x24)
- VULCAN Spade Garden Sq Pt Fib Hdl29In (34540)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- Yg-1 Tool Co Taps