Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9960
Zoro # G4511489
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size 1*1/2 X 11*1/2
- Finish Hardslick
- Weight 2.126
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R9960
- Zoro # G4511489
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1*1/2 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 2.126 |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
System of Measurement | Inch |
Pitch | 11.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/8 " L.260 mm (40484444)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 12 mm-12 Point (JSCVM12T)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- DEWALT Mud Pan, Stainless Steel, 14 (DXTT-2-334)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- Yg-1 Tool Co Taps