Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Bright Finish
Mfr # R7D20
Zoro # G4503332
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Weight 3.712
- Size 2 X 11*1/2
- Finish Bright
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # R7D20
- Zoro # G4503332
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 2 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSSE-V3 |
Weight | 3.712 |
Finish | Bright |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Pitch | 11.5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- POSI LOCK Jaw Head Assembly (11355)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- Yg-1 Tool Co Taps