Shop All Pipe Taps
Yg-1 Tool Co
7 Flute Striaght Flute Pipe Tap Npt/F Bright Finish
Mfr # R7960
Zoro # G4503280
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1*1/2 X 11*1/2
- Finish Bright
- Weight 2.166
- Material HSSE-V3
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R7960
- Zoro # G4503280
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1*1/2 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Finish | Bright |
Weight | 2.166 |
Material | HSSE-V3 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Pitch | 11.5 |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- STEELMAX 7-1/4", TCT Blade, Mild Steel (SM-BL-07-5)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (43906)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (385513)
- Yg-1 Tool Co Taps