Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505780
Zoro # G4511154
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT1*11-1/2 95.3L
- Weight 0.879
- Material HSS
- Finish TICN
- Blank Standard 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505780
- Zoro # G4511154
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1*11-1/2 95.3L |
Chamfer Length | 2P-3P |
Details
Weight | 0.879 |
Material | HSS |
Finish | TICN |
Blank Standard | 311 |
Pitch | 11.5 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Arbor, 3/8 in Shank, 9/16 to 1-3/16 in Dia Bit, Hex Shank (1779804)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- FOWLER Xtra-Punch Set, 36 pcs. (72-482-040-0)
- TECHNIKS Coolant Through Set Screw, M10 x 1.5P (16083C-20)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- Yg-1 Tool Co Pipe Taps