Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505700
Zoro # G4510454
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.492
- Size NPT3/4-14 82.6L
- Finish TICN
- Material HSS
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505700
- Zoro # G4510454
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT3/4-14 82.6L |
Chamfer Length | 2P-3P |
Details
Weight | 0.492 |
Finish | TICN |
Material | HSS |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
System of Measurement | Inch |
Pitch | 14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YMW TAPS Pipe Tap, 1-1/4"-11, NPT (383158TIN)
- Yg-1 Tool Co Taps