Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505560
Zoro # G4510028
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Weight 0.286
- Finish TICN
- Size NPT1/2-14 79.4L
- Pitch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505560
- Zoro # G4510028
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/2-14 79.4L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Weight | 0.286 |
Finish | TICN |
Pitch | 14 |
System of Measurement | Inch |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor, 115V 1215 (58352)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- Yg-1 Tool Co Taps