Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505480
Zoro # G4506631
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Size NPT3/8-18 65.1L
- Weight 0.194
- Finish TICN
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505480
- Zoro # G4506631
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT3/8-18 65.1L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Weight | 0.194 |
Finish | TICN |
System of Measurement | Inch |
Pitch | 18 |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- GREENLEE 55225 Spring Greenlee (55225)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- Yg-1 Tool Co Taps