Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505400
Zoro # G4507079
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT1/4-18 61.9L
- Material HSS
- Weight 0.118
- Finish TICN
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505400
- Zoro # G4507079
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/4-18 61.9L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Weight | 0.118 |
Finish | TICN |
Pitch | 18 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- Yg-1 Tool Co Pipe Taps