Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadTicnCoatedPipeTapGeneralPurpose
Mfr # TH505210
Zoro # G4507900
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT1/8(Sm)-27 54.0L
- Material HSS
- Finish TICN
- Weight 0.047
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # TH505210
- Zoro # G4507900
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/8(Sm)-27 54.0L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Finish | TICN |
Weight | 0.047 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 27 |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA Mini QD Loop Connector, PK10 (99013922)
- MILTON Brass Ferrule, 7/8x.900" ID (1654-12)
- POWERBUILT 10Pc 1/4" Drive SAE 6Pt Deep Socket Set (640499)
- SUNEX WRENCH JUMBO COMBINATION 1-5/16 (SU942A)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- Yg-1 Tool Co Taps