Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose
Mfr # T7505780
Zoro # G4497638
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT1*11-1/2 95.3L
- Material HSS
- Finish Bright
- Weight 0.897
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7505780
- Zoro # G4497638
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1*11-1/2 95.3L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Finish | Bright |
Weight | 0.897 |
System of Measurement | Inch |
Pitch | 11.5 |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Pipe Die, 1-1/4 in., HSS (48270)
- ATA Turning Insert, RCMT1204M0, AT201 GRD (90034)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- Yg-1 Tool Co Taps