Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose
Mfr # T7505700
Zoro # G4499263
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT3/4-14 82.6L
- Finish Bright
- Weight 0.497
- Material HSS
- Pitch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7505700
- Zoro # G4499263
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT3/4-14 82.6L |
Chamfer Length | 2P-3P |
Details
Finish | Bright |
Weight | 0.497 |
Material | HSS |
Pitch | 14 |
System of Measurement | Inch |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- VIM PRODUCTS Stubby Philips Driver, P1 Tip, 1/4 in. Square Drive (SP1)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- Yg-1 Tool Co Pipe Taps