Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose
Mfr # T7505560
Zoro # G4502090
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSS
- Weight 0.284
- Finish Bright
- Size NPT1/2-14 79.4L
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7505560
- Zoro # G4502090
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/2-14 79.4L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Weight | 0.284 |
Finish | Bright |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Pitch | 14 |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 02 160)
- INGERSOLL-RAND Balancer, BHD-20, BHD-20 (BHD-20)
- KRAFT TOOL Steel Clevis Wood Handle, 6 ft. (CC266)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- DRILL AMERICA 1-1/2" NPT HSS 7 Flute Pipe Tap (T/A64012)
- Yg-1 Tool Co Pipe Taps