Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose
Mfr # T7505480
Zoro # G4499519
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HSS
- Weight 0.194
- Finish Bright
- Size NPT3/8-18 65.1L
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T7505480
- Zoro # G4499519
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT3/8-18 65.1L |
Chamfer Length | 2P-3P |
Details
Material | HSS |
Weight | 0.194 |
Finish | Bright |
System of Measurement | Inch |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/8 (44008)
- DRILL AMERICA 1/4"-20 Carbon Steel Hand Tap Set (DWTS1/4-20)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- OSG Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (1315500)
- Yg-1 Tool Co Pipe Taps