Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose
Mfr # T7505210
Zoro # G4500830
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Weight 0.047
- Material HSS
- Size NPT1/8(Sm)-27 54.0L
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7505210
- Zoro # G4500830
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT1/8(Sm)-27 54.0L |
Chamfer Length | 2P-3P |
Details
Finish | Bright |
Weight | 0.047 |
Material | HSS |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | 311 |
Pitch | 27 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- Yg-1 Tool Co Taps