Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptSteamOxideTaperPipeInterruptedThreadTapGeneralPurpose
Mfr # T6505700
Zoro # G4509258
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT 3/4-14 82.6L
- Weight 0.497
- Finish Steam Oxide
- Material HSS
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T6505700
- Zoro # G4509258
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT 3/4-14 82.6L |
Chamfer Length | 2P-3P |
Details
Weight | 0.497 |
Finish | Steam Oxide |
Material | HSS |
Pitch | 14 |
System of Measurement | Inch |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- Yg-1 Tool Co Pipe Taps