Shop All Pipe Taps
Yg-1 Tool Co
5FluteHssNptSteamOxideTaperPipeInterruptedThreadTapGeneralPurpose
Mfr # T6505400
Zoro # G4508619
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NPT 1/4-18 61.9L
- Weight 0.118
- Finish Steam Oxide
- Material HSS
- Chamfer Type Modified Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T6505400
- Zoro # G4508619
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | NPT 1/4-18 61.9L |
Chamfer Length | 2P-3P |
Details
Weight | 0.118 |
Finish | Steam Oxide |
Material | HSS |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
Pitch | 18 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Drawbar For Wells Index (Z9005WEL)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- IGAGING Depth Gauge Digital Electronic Indicator 0-22" - 400-D69 (400-D69)
- POSI LOCK Jaw Head Assembly (21055)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, UNC (16213)
- Yg-1 Tool Co Pipe Taps