Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Striaght Flute Pipe Tap Npt/F Nitride & Steam Oxide
Mfr # S0860
Zoro # G4497400
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1*1/4 X 11*1/2
- Material HSSE-V3
- Weight 1.483
- Finish Nitrided Steam Oxide
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S0860
- Zoro # G4497400
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1*1/4 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSSE-V3 |
Weight | 1.483 |
Finish | Nitrided Steam Oxide |
Pitch | 11.5 |
System of Measurement | Inch |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- NORTH AMERICAN TOOL 15673 Ext Taps (15673)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- Yg-1 Tool Co Taps