Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Striaght Flute Pipe Tap Npt/F Nitride & Steam Oxide
Mfr # S0700
Zoro # G4499169
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.505
- Finish Nitrided Steam Oxide
- Material HSSE-V3
- Size 3/4 x 14
- Blank Standard 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S0700
- Zoro # G4499169
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 3/4 x 14 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Weight | 0.505 |
Finish | Nitrided Steam Oxide |
Material | HSSE-V3 |
Blank Standard | 311 |
System of Measurement | Inch |
Pitch | 14 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11 In Offset Long Handle Pliers (W1047)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 19 (TK-19)
- DAYTON Cap Cover and Spring (963623100)
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- WALTER SURFACE TECHNOLOGIES 1/4 Taper Pipe Taps Npt (02C040)
- Yg-1 Tool Co Taps