Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9860
Zoro # G4510183
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Finish Hardslick
- Size 1*1/4 X 11*1/2
- Weight 1.439
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R9860
- Zoro # G4510183
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1*1/4 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 1.439 |
System of Measurement | Inch |
Pitch | 11.5 |
Blank Standard | 311 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Metal Surfaces (48-21-0004)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1315800)
- Yg-1 Tool Co Pipe Taps