Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9780
Zoro # G4506561
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.925
- Size 1 X 11*1/2
- Finish Hardslick
- Material HSSE-V3
- Chamfer Length 2P-3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # R9780
- Zoro # G4506561
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 1 X 11*1/2 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Weight | 0.925 |
Finish | Hardslick |
Material | HSSE-V3 |
System of Measurement | Inch |
Pitch | 11.5 |
Chamfer Type | Modified Bottoming |
Blank Standard | 311 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- Yg-1 Tool Co Taps