Shop All Pipe Taps
Yg-1 Tool Co
5 Flute Striaght Flute Pipe Tap Npt/F Hardslick
Mfr # R9700
Zoro # G4507514
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 X 14
- Material HSSE-V3
- Finish Hardslick
- Weight 0.509
- Blank Standard 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # R9700
- Zoro # G4507514
- Country of Origin Unknown
- Category Pipe Taps
Dimensions
Size | 3/4 X 14 |
Chamfer Length | 2P-3P |
Details
Item | Pipe Tap |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 0.509 |
Blank Standard | 311 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 14 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- REGAL CUTTING TOOLS 3/4-12 NS Hand Tap H4 4 Flt Bottom (012820AS)
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- Yg-1 Tool Co Taps